Niagara Conservation Flapperless™ 1.6 gpf Toilet Tank NN2216TWH

DESCRIPTION

  • Flapperless tank

Niagara Conservation Flapperless™ 1.6 gpf Toilet Tank

NN2216TWH

Color Finish

 

SPECIFICATIONS

Application
Residential
Bowl Only - FEI
No
Collection
Flapperless™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
13 in
Length
9 in
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
20-3/5 in

Starting at
Call for Pricing
  • QUANTITY