Round Toilet Bowl in White
Flapperless™ Round Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less moveable parts to leak and break
- No maintenance
- Powerful one-time flushing
- Lifetime warranty on porcelain
- Ten years warranty on component parts
- Top-rated easy flush action
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- Yes
- Bowl Shape:
- Round
- Brand Model Compatibility:
- Niagara Conservation NN2216TWH Toilet Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Flapperless™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Bowl Width:
- 10 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes