DESCRIPTION

Niagara Conservation Male x Female Bubble Spray Aerator in Polished Chrome

NN3104PC

Manufacturer Part #: N3104-PC

Color/Finish

Polished Chrome

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM B-368
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
47/50 in
End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
Fitting Size 1
15/16 in
Fitting Size 2
55/64 in
Fitting Sizes
15/16 in x 55/64 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Length
47/50 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Compensating
No
Trim Only
No
WaterSense Labeled
Yes

Print