DESCRIPTION

  • Metal ball joint
  • Tamper proof flow compensator

Niagara Conservation Single Function Full Showerhead in White

NN2815

Manufacturer Part #: N2815

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Diameter
2-1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
Shape
Round
Showerhead Flow Rate
1.5
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
No

Print