DESCRIPTION

  • Glazed trapway: 2"
  • Elongated bowl for maximum comfort
  • Water surface: 8" x 6"

Niagara Conservation The Original™ Elongated Toilet Bowl in White

NN7717

Manufacturer Part #: N7717

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
Niagara Conservation NN7714 Toilet Tank
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
The Original™
Dual Flush
No
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Tank Only - FEI
No
Toilet Bowl Length
28-3/4 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Trip Lever Location
Top
Type
NN7717
WaterSense Labeled
Yes

Print