DESCRIPTION

  • Metal ball joint
  • Tamper proof flow compensator

Niagara Conservation Wall Mount Fixed Showerhead in White

NN2815

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$8.07
EACH
  • QUANTITY