3 in. Supply Tube in Copper
3 in. Supply Tube in Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- Yes
- Antimicrobial:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Color:
- White
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- IAPMO Listed -:
- Yes
- Length:
- 3 in
- Material:
- Copper
- NSF Certified:
- No
- Rigid:
- No
- Width:
- 2-1/5 in