DESCRIPTION

Niagara Industries 220V 54 Amp Tankless Water Heater

NN120

Watts:

SPECIFICATIONS

AMP
54
ANSI Specifications
ANSI Z10.03
Power Source
Electric
UL Listed
Yes
Volts
220V
Water Heater Type
Tankless
Watts
11.8

Starting at
Call for Pricing
  • QUANTITY