DESCRIPTION

Niagara Industries Titan N 240 V 88 A Electric Tankless Water Heater

NN210

Watts:

SPECIFICATIONS

AMP
88
ANSI Specifications
ANSI Z10.03
Collection
Titan N
End Connection 1
NPT
Height
10-1/2 in
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
21
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY