DESCRIPTION

Niagara Industries 240V Electric Tankless Water Heater

NN160

Watts:

SPECIFICATIONS

AMP
66
ANSI Specifications
ANSI Z10.03
Power Source
Electric
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
16

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY