Niagara Industries
Titan® SCR2 4.2kW Electric Tankless Water Heater
Part #NN42 | Item #3157668 | Manufacturer Part #N-42
Power Source:
ElectricProduct Details
- Energy efficiency
- Unlimited supply of hot water
- Space Saver
- Occupies zero floor space
- Compact and lightweight
- New digital microprocessor controller
Documents
Specifications
AMP: 19
ANSI Specifications: ANSI Z10.03
Application: Residential
Collection: Titan® SCR2
Condensing: No
Depth: 3 in
ETL Listed: Yes
End Connection 1: Compression
End Connection 2: Compression
End Connections: Compression
Flow Rate: 2.0 gpm
Height: 10-1/2 in
Indoor Outdoor: Indoor
Material: [Brass, Copper]
Maximum Pressure: 150 psi
NSF Certified: Yes
NSF Specifications: NSF 372
Number Of Elements: 1
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Supply Pipe Connection: 1/2 in
Temperature Range: Up to 120 Deg F
UL Listed: Yes
Volts: 220V
Water Heater Type: Tankless
Watts: 4.2
Weight: 5
Width: 5 in