This product requires certification to purchase.

1/4 in. Bronze NPT Globe Valve

NIBCO

1/4 in. Bronze NPT Globe Valve

  • Fast #
  • Part #NT275YB
  • Item #187202
  • Manufacturer Part #NL3X004
5 out of 5 Customer Rating
Brand image
NIBCO

1/4 in. Bronze NPT Globe Valve

  • Fast #
  • Part #NT275YB
  • Item #187202
  • Manufacturer Part #NL3X004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 600 psi/41.4 bar non-shock cold working pressure
  • 300 psi/20.7 bar saturated steam to 421°F/216°C
  • Zinc plated steel with clear chromate handwheel nut, aluminum identification plate, malleable iron ASTM A-47 handwheel.
  • Silicon bronze ASTM B-371 alloy C69400 stem, bronze ASTM B-62 or ASTM B-584 alloy C84400 or ASTM B-16 packing gland.
  • Union bonnet
  • Aramid fibers with graphite packing.
  • Class 300 threaded end connections
  • Bronze ASTM B-61 (B), steam (TFE) (Y).
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Integral seat
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Valve Size
1/4 in
Characteristics & Features
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Bonnet Type
Union
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Type
Globe Valve
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UPC
039923629562