1 - 1-1/4 x 1/2 in. 16-Port Manifold Dual Temperature with Valve

Part #NPH16V1LFG  |  Item #4504081  |  Manufacturer Part #PX90026E

$206.38 EACH

Fitting Sizes:

1-1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum service temperature 200°F

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1061

ASTM Specifications: [ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-2159]

End Connection 1: [PEX, Plug]

End Connections: PEX;Plug

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Lead Law Compliant: Yes

Length: 20-1/4 in

Material: Plastic

NSF Certified: Yes