1-1/2 in. Bronze NPT Check Valve
T-480-Y-LF 1-1/2 in. Bronze NPT Check Valve
Frequently Purchased Together
Product Details
- Tamper resistant bonnet screws
- 5 inch thermostat length
- Thermo-bonded thermostat
- Accurate thermostat with special thermo-bonded coating
- Bonnet screws are tamper-resistant
- Automatic reseating feature
- Thermostat is accurate and proven
- Non-mechanical seat to disc alignment
- Valve provides automatic temperature and pressure protection to hot water storage tanks and water heaters
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- ASTM:
- ASTM A-582 Alloy S30300, ASTM B-584 Alloy C87600
- Application:
- Cold Working Pressure, Commercial, Residential
- Coating:
- Silicon
- Collection:
- T-480-Y-LF
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 3-3/50 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/20 in
- MSS:
- MSS SP-139
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- PTFE
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- PTFE
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 1.63 lb
- Width:
- 2-3/4 in