1-1/4 in. Bronze Full Port Press 250# Ball Valve
PC-585-70 1-1/4 in. Bronze Full Port Press 250# Ball Valve
Frequently Purchased Together
Product Details
- Bronze trim
- Dezincification resistant
- Blowout-proof stem
- Reinforced PTFE seat rings
- Multiple handle options, including NIB-Seal
- Full port
- Maximum service temperature 250°F
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Press leak-detection feature
- Press x press female end connections
Specifications
- ASTM:
- ASTM B584, ASTM B75, ASTM B16, ASTM B283, ASTM B371, ASTM B99
- Clean Bagged:
- No
- Collection:
- PC-585-70
- Color Finish Name:
- Bronze
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Zinc Plated
- Handle Type:
- Lever
- Height:
- 2-23/50 in
- IAPMO Listed -:
- No
- Length:
- 10-1/25 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- HVAC, Hot and Cold Water Systems
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.729 lb
- Width:
- 4-7/25 in