1-1/4 in. Crimp Tool

Part #NNP32LH  |  Item #4228395  |  Manufacturer Part #PX02545

$517.00 EACH

Jaw Capacity in :

1.25 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with copper crimp rings and copper sleeves

Not Approved for Potable Water Applications

Specifications

End Connection 1: PEX

End Connections: PEX

Jaw Capacity in : 1.25 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 19 in

Tool Type: Crimper

UL Listed: No

Weight: 6