1-1/4 x 1/2 in. 32-Port Manifold Dual Temperature with Valve

Part #NPH32DV1LFH  |  Item #4504079  |  Manufacturer Part #PX90052E

$389.00 EACH

Fitting Sizes:

1-1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum service temperature 200°F

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1061

ASTM Specifications: [ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-2159]

End Connection 1: PEX

End Connections: PEX

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Lead Law Compliant: Yes

Length: 38-3/4 in

Material: Plastic

NSF Certified: Yes