DESCRIPTION

  • Available in red, white, blue, and terra cotta colors
  • Lightweight and flexible
  • Made in the USA
  • Non-toxic and employs no toxic chemicals in the manufacturing process
  • Pressure/temperature rating 100 psi at 180°F
  • Pressure/temperature rating 160 psi at 73°F
  • Pressure/temperature rating 80 psi at 200°F

Nibco 1/2 in. Plastic Tubing

NNP60D

Length:

SPECIFICATIONS

FM Approved
No
Length
20 ft
Material
Plastic
Material Type
PEX
NSF Certified
Yes
Pipe Tubing Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY