DESCRIPTION

  • Dezincification resistant
  • Female adapters adapt to standard male pipe
  • For use in new construction, repair, and remodel
  • Manufactured to ASTM F 1807 standard
  • Maximum service temperature 200°F
  • Vermont act 193
  • When making a PEX by thread connection, always connect the threaded end first

Nibco 1/2 x 3/4 in. PEX x FIP Non-Swivel Adapter

NPX81280E

Fitting Sizes:

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY