DESCRIPTION

  • 1/4 turn operation
  • Compliant to CSA B125 and NSF/ANSI 61-9
  • Maximum temperature 180° F

Nibco Hose Quarter-Turn Angle Sillcock

NQT763X

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Size
1/2 in x 1/2 in
Valve Operator
Lever Handle
Valve Seat Material
Plastic
Valve Stem
Non-rising Valve Stem