1 in. 316 Bronze and Stainless Steel Full Port Stub End Ball Valve
1 in. 316 Bronze and Stainless Steel Full Port Stub End Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve pressure rating 200 psi 13.8 bar for medical gas
- Max temperature rating 400°F
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Solder end connections
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL
- Dezincification resistant
- Full port
- Cleaned and bagged for medical gas
Specifications
- ASTM:
- ASTM B-16 Alloy C36000, ASTM A-276, ASTM B-584 Alloy C84400, ASTM A-351 CF8M, ASTM A-167 Type 304, ASTM A-449 Grade 5
- Clean Bagged:
- No
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Stub End
- End Connection 2:
- Stub End
- End Connections:
- Stub End
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 13-81/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - High:
- 600
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve