This product requires certification to purchase.

1 in. Sprocket Rim Bronze and Iron

NIBCO

1 in. Sprocket Rim Bronze and Iron

  • Fast #
  • Part #NRG01280
  • Item #490495
  • Manufacturer Part #RG01280
5 out of 5 Customer Rating
Brand image
NIBCO

1 in. Sprocket Rim Bronze and Iron

  • Fast #
  • Part #NRG01280
  • Item #490495
  • Manufacturer Part #RG01280
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Weight
4 lb
Characteristics & Features
Adjustable
No
Brand Model Compatibility
F617-0 and F-619
Material
Bronze, Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Sprocket Rim
UL Listed
No
UPC
039923789112