10 in. Cast Iron Flanged Swing Check Valve

You last purchased this on
 
NIBCO

F-908-W 10 in. Cast Iron Flanged Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

F-908-W 10 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #NF908W10
  • Item #1969788
  • Manufacturer Part #NHDX00M
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Spring actuated
  • Fire protection
  • FM approved
  • Conforms to ANSI/AWWA C606 for steel IPS pipe
  • Listed by underwriters laboratories of U.S. and Canada (UL/ULC)
  • Grooved end connections
  • Renewable discs
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-307, ASTM A-395 Class 60-40-18, ASTM A-536 60-40-18, ASTM B-16, ASTM B-16 C36000, ASTM B-584 C84400
Application:
Commercial, Fire Protection, Industrial, Mechanical
Clean Bagged:
No
Collection:
F-908-W
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
IAPMO Listed -:
No
Installation Type:
Horizontal Mount
Length:
22 in
MSS:
MSS SP-71
Material:
Cast Iron, Cast Bronze, Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - High:
175
Pressure Class:
175#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Rubber
Valve Operator:
Automatic
Valve Port Opening:
Full Port
Valve Seat Material:
Cast Bronze
Valve Size:
10 in
Valve Type:
Swing Check Valve
Weight:
490 lb