10 in. 250 psi Ductile Iron Wafer Butterfly Valve Gear Operator Switch

You last purchased this on
 
NIBCO

WD-3510 Series 10 in. 250 psi Ductile Iron Wafer Butterfly Valve Gear Operator Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

WD-3510 Series 10 in. 250 psi Ductile Iron Wafer Butterfly Valve Gear Operator Switch

  • Fast #
  • Part #NWD3510810
  • Item #463318
  • Manufacturer Part #NLH801M
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The NIBCO® ductile iron butterfly valve is designed specifically to meet the rigorous requirements of automatic sprinkler systems
  • The unique EPDM molded-in seat liner with ductile iron disc provides bubble-tight shutoff at rated pressure
  • The NIBCO® lug type butterfly valve is classified as a fire protection control valve that is Underwriters Laboratories listed and FM Approved for bubble-tight shutoff at 250 psi water working pressure
  • Geometric drive
  • Gear operator with switches
  • With the internal stem/disc geometric drive design there is no need for pins or bolts that may create leak paths or turbulence in the waterway
  • Stainless steel stem with copper bushings
  • An extended neck allows for insulation up to 2 in
  • Designed to meet MSS SP-67
  • Wafer valves are recommended for quick installation and removal from piping
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASTM:
ASTM A-395, ASTM A-536, ASTM A-582 Type 416, ASTM B-124
Application:
Fire Protection, Indoor, Outdoor
Collection:
WD-3510 Series
End Connection 1:
Wafer
End Connection 2:
Wafer
End Connections:
Wafer
FM Approved:
Yes
Height:
23-1/2 in
ISO:
ISO 9001
Length:
2-81/100 in
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Pressure Class:
250#
Product Type:
1/4 Turn, Extended Neck
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Wafer
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator with Switch
Valve Seat Material:
EPDM
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Butterfly Valve
Weight:
72.5 lb