10 in. Ductile Iron Wafer EPDM Gear Operator Handle Butterfly Valve
WD-3510 Series 10 in. Ductile Iron Wafer EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL and FM approved
- Geometric drive
- Accepts internal and external supervisory switches
- Ductile iron disc
- Wafer style
- EPDM molded-in seat liner
- Valve pressure rating 250 psi wow
- 250 PSI/17.2 Bar Non-Shock Cold Working Pressure
- Extended neck
- Operating mechanism: Manual gear operator
Specifications
- ASTM:
- ASTM A-395, ASTM A-536, ASTM A-582 Type 416, ASTM B-124
- Clean Bagged:
- No
- Collection:
- WD-3510 Series
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- Yes
- Handle Material:
- Cast Iron
- Height:
- 23-1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-17/25 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve
- Weight:
- 78 lb
- Width:
- 15-1/2 in