10 in. Grooved Check Valve with Buna-N and Nitrile Valve Seat
KG-900-W-LF 10 in. Grooved Check Valve with Buna-N and Nitrile Valve Seat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Diaphragm isolated spring chamber
- Extremely high capacity
- Bronze spring cage
- Corrosion resistant construction
- Sizes: 3/4" - 2" (20 - 50mm)
- ASME Section IV Certified Capacity
- Made in the USA
- Directive 97/23/EC (PED) compliant option
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI C606
- ASTM:
- ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM B-584 C87600
- AWWA:
- AWWA C-606
- Application:
- Cold Working Pressure, Commercial, Fire Protection, Industrial, Mechanical
- Clean Bagged:
- No
- Collection:
- KG-900-W-LF
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 12-19/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-39/50 in
- Material:
- Ductile Iron, Bronze, Rubber
- Material Type:
- Buna-N, Nitrile
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Fire Protection, Industrial, Mechanical
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Bronze
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- Buna-N, Nitrile
- Valve Size:
- 10 in
- Valve Type:
- Silent Check Valve
- Weight:
- 56 lb