12 in. Ductile Iron Wafer Check Valve

This product has been replaced by

NIBCO Wafer 250 psi WWP Check Valve with Rubber Seat
NIBCO 12 in. Wafer 250 psi WWP Check Valve with Rubber Seat
Manufacturer Part #NLM15XN
You last purchased this on
 
NIBCO

KW-900-W 12 in. Ductile Iron Wafer Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

NIBCO Wafer 250 psi WWP Check Valve with Rubber Seat
NIBCO 12 in. Wafer 250 psi WWP Check Valve with Rubber Seat
Manufacturer Part #NLM15XN
NIBCO

KW-900-W 12 in. Ductile Iron Wafer Check Valve

  • Fast #
  • Part #NKW900W12
  • Item #854792
  • Manufacturer Part #NLM150N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rubber seated
  • Spring actuated
  • 250 PSI WWP
  • Listed by Underwriters Laboratories of U.S. and Canada (UL/ULC)
  • To be installed between standard Class 125 flanges
  • Wafer connection
  • Renewable discs
  • Double-door
  • NSF/ANSI/CAN-61 and 372
  • FM approved
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM B-584
Application:
Cold Working Pressure
Clean Bagged:
No
Collection:
KW-900-W
End Connection 1:
Wafer
End Connection 2:
Wafer
End Connections:
Wafer
FM Approved:
Yes
IAPMO Listed -:
No
Installation Type:
Horizontal, Vertical
Length:
7-13/100 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Pressure Class:
250#
Recommended Valve Application:
Commercial, Fire Protection, Fire Sprinkler, Industrial, Mechanical
UL Listed:
Yes
Valve Body Style:
Wafer
Valve Disc Material:
Bronze
Valve Operator:
None
Valve Seat Material:
Buna-N
Valve Size:
12 in
Valve Type:
Wafer Check Valve
Weight:
94 lb