1/2 in. Bronze FIP Stop & Waste Valve
1/2 in. Bronze FIP Stop & Waste Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead-Free
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-16
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- GSA Approved:
- No
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/16 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Valve Body Material:
- Bronze
- Valve Disc Material:
- EPDM
- Valve Operator:
- Handwheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Stop & Waste Valve