1/2 in. Copper Press x Female Union

Part #NPC6333LDD  |  Item #3033855  |  Manufacturer Part #9256700PC

$15.47 EACH
(Pricing is for 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #NPC6333LDD | Item #3033855 | Mfr. Part #9256700PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.47 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #NPC6333LDF | Item #5051951 | Mfr. Part #9256710PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.88 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #NPC6333LDG | Item #4666452 | Mfr. Part #9256720PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.95 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #NPC6333LDH | Item #5051952 | Mfr. Part #9256730PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.00 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #NPC6333LDJ | Item #5051953 | Mfr. Part #9256740PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.86 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #NPC6333LDK | Item #5051954 | Mfr. Part #9256750PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $83.37 /EACH

    Added to your cart. View Cart

Product Details

  • Temperature range -20°F to 250°F
  • 50-year warranty
  • UPC, CSA approvals
  • For copper construction
  • Used to connect copper tube with male NPT connections, and allows the joints to be easily disconnected and reconnected
  • Operating pressure 200 psi cwp
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-75

CSA Certified: CSA MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: FNPT

End Connections: Press x FNPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61

Type: NPC6333LDD