12 in. Grooved Check Valve with Buna-N and Nitrile Valve Seat

You last purchased this on
 
NIBCO

KG-900-W 12 in. Grooved Check Valve with Buna-N and Nitrile Valve Seat

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

KG-900-W 12 in. Grooved Check Valve with Buna-N and Nitrile Valve Seat

  • Fast #
  • Part #NKG900WLF12
  • Item #4472978
  • Manufacturer Part #NLM25XN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 350 psi/24.1 bar non-shock water working pressure (WWP) UL
  • Spring actuated
  • Fire protection
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Renewable disc
  • Bronze disc
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI C606
ASTM:
ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM B-584
AWWA:
AWWA C-606
Clean Bagged:
No
Collection:
KG-900-W
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
14-19/50 in
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-19/100 in
Material:
Ductile Iron
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Recommended Valve Application:
Commercial, Fire Protection, Industrial
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Disc Material:
Bronze
Valve Operator:
Quarter Turn
Valve Seat Material:
Buna-N, Nitrile
Valve Size:
12 in
Valve Type:
Check Valve
Weight:
81.8 lb