1/2 in. PEX Sleeve Tool

You last purchased this on
 
NIBCO

1/2 in. PEX Sleeve Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

1/2 in. PEX Sleeve Tool

  • Fast #
  • Part #NNP52D
  • Item #2847381
  • Manufacturer Part #PX01364C
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use with Stainless Steel Sleeve only
  • Stainless Steel Sleeve tool crimp cavity contains a groove in the center of the jaw to facilitate the two crimp surfaces of the sleeve, and easily distinguish from the copper crimp ring tool
  • Made in the USA
  • Compatible with stainless steel sleeves
  • 12-inch handle
  • For use with 1/2 In. Stainless Steel Sleeve
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Blue
Fits Pipe Size:
1/2 in
Jaw Capacity (in):
1/2 in
Length:
12 in
Power Source:
Manual
Tool Type:
Crimper