1/2 in. Stainless Steel Sleeve

Part #NNP50D  |  Item #2847358  |  Manufacturer Part #PX02110

$0.66 EACH
(Pricing is for 1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For use with PEX sleeve tool only, not to be crimped with a copper crimp ring tool
  • Positive stop prevents the sleeve from sliding too far onto the tube
  • View hole to ensure full tubing insertion
  • Available in sizes 1/2", 3/4", and 1"
  • Maximum service temperature 200°F

Specifications

ASTM Specifications: ASTM F-1807, ASTM F-877

Application: Potable Water, Radiant Heating System

End Connection 1: PEX

End Connection 2: MNPT

End Connections: PEX x MNPT

FM Approved: No

Fits Pipe Size: 1/2 in

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Material: Stainless Steel

NSF Certified: Yes

Temperature Range: Up to 200 Deg F

UL Listed: No