DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bronze swing check
  • Class 125 threaded end connections
  • FNPT Thread
  • Renewable PTFE disc
  • Renewable seat and disc
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Y-pattern

Nibco 125# Bronze Threaded PTFE Check Valve

NT413Y

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-140, ASTM B-16, ASTM B-62
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
2-13/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
353
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Gas, Oil, Water
Schedule Class
125
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY