DESCRIPTION

  • Spring actuated (1/2 psi cracking pressure)

Nibco 200 psi Cast Iron Bronze Wafer Silent Check Valve

NW910BLF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-126 Class B
End Connection 1
Wafer
Lead Law Compliant
Yes
MSS Specifications
MSS SP-125
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Bronze
Valve Seat Material
Bronze
Valve Size
2 in
Valve Type
Check Valves

Starting at
$350.56
EACH
  • QUANTITY