DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bronze mounted trim
  • Class 125 flanged end connections
  • Horizontal swing
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco 125# Flanged Lockwing Check Valve

NF918BLW

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-16
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
9-1/2 in
MSS Specifications
MSS SP-71
Material
Cast Iron
Maximum Pressure
125 psi
Maximum Temperature
353
NSF Certified
No
Pressure Class
125#
Schedule Class
125
UL Listed
No
Valve Body Style
Swing
Valve Bonnet Type
Bolted
Valve Port Opening
Full Port
Valve Seat Material
Metal
Valve Size
3 in
Valve Type
Check Valves

Starting at
$1292.55
EACH
  • QUANTITY