DESCRIPTION

  • 175 psi/12.1 bar non-shock water working pressure (WWP)
  • Bolted bonnet
  • Class 125 flanged end connections
  • Outside screw and yoke
  • Pre-Grooved Stem for Supervisory Switch Mounting
  • Solid wedge
  • UL/ULC listed and FM approved
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco Cast Iron Flanged Pre-Grooved Bolted Bonnet Outside Stem and Yoke Gate Valve

NF607OTS

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126, ASTM B-16, ASTM B-584
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
Yes
Length
8 in
MSS Specifications
MSS SP-70
Material
Ductile Iron
Maximum Pressure
175 psi
NSF Certified
No
Pressure Class
125#
UL Listed
Yes
Valve Body Style
2 piece
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Size
3 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves

Starting at
$854.61
EACH
  • QUANTITY