• Cart

DESCRIPTION

  • Easy to install
  • FIP x compression connections
  • Simple on/off quarter-turn operation
  • Straight pattern
  • Valve pressure rating 125 psi cold working pressure

Nibco 7150-LF Series 125 psi FIP x Compression Straight Supply Stop Valve

N7150LF

Valve Size:

SPECIFICATIONS

Collection
7150-LF Series
End Connection 1
FIP
End Connection 2
OD Compression
End Connections
FIP x OD Compression
Handle Type
Ribbed
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Copper Alloy
Maximum Pressure
125 psi CWP
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
UL Listed
No
Valve Body Style
Straight
Valve Size
3/8 in
Valve Type
Straight Supply Stop Valve

Starting at
Call for Pricing
  • QUANTITY