DESCRIPTION

  • Bi-directional dead end service
  • Direct mount actuation
  • Dual offset design
  • Integrally cast disc stop

Nibco 150 psi Carbon Steel Lug High Performance Butterfly Valve Lever Operator

NLCS6822

Valve Size:

SPECIFICATIONS

FM Approved
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-25, MSS SP-68
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
Schedule Class
Class 150
UL Listed
No
Valve Body Style
Lug
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Size
2-1/2 in
Valve Stem
Non-rising Valve Stem

Starting at
$1028.35
EACH
  • QUANTITY