DESCRIPTION

  • Cartridge liner
  • Provides ease of operation with quarter-turn open to close

Nibco Ductile Iron Lug Butterfly Valve

NLD10225

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Ductile Iron
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Lug
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
30 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS