DESCRIPTION

  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • 250 psi/17.2 bar non-shock cold working pressure
  • Bolted bonnet
  • Bronze mounted trim
  • Class 150 flanged end connections
  • Horizontal Swing Check
  • Iron body, bronze mounted (IBBM)
  • Metal seated

Nibco 150 psi Ductile Iron Flanged Swing Check Valve

NF93831

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
MSS Specifications
MSS SP-136
Material
Ductile Iron
Maximum Pressure
150 psi
Schedule Class
Class 150
Valve Body Style
Swing Check
Valve Size
3 in

Starting at
Call for Pricing
  • QUANTITY