DESCRIPTION

  • Manufacturer may vary by location

CPVC True Union Ball Check Valve

CU51BCV

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-1970
End Connection 1
Socket Weld
End Connection 2
Threaded
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Schedule Class
80S
Valve Body Style
Ball-check
Valve Seat Material
FKM
Valve Size
1 in
Valve Type
Check Valves

Starting at
$124.41
EACH
  • QUANTITY

DOCUMENTS