DESCRIPTION

  • Blowout-proof stem
  • Class 150 flanged end connections
  • Locking handle or manual gear operator
  • Max temperature rating 400°F
  • Mounting pad
  • Multiple V-ring packing
  • Split body, full port design
  • Valve pressure rating 275 psi 19 bar non-shock cold working pressure
  • Vented ball

Nibco 150 psi Stainless Steel Flanged Full Port Fire Safe Ball Valve

NF515S6F66FS

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Stainless Steel
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Carbon Filled PTFE
Valve Size
3 in

Starting at
Call for Pricing
  • QUANTITY