DESCRIPTION

  • 150# class
  • 300 PSI CWP/150 PSI SWP
  • Bronze swing check
  • Manufacturer may vary by location
  • Renewable seat and disc
  • Sweat
  • Y pattern

Nibco 150# Bronze Solder Sweat Check Valve

NS433B

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-140, ASTM B-16, ASTM B-62
End Connection 1
Sweat
End Connection 2
Sweat
Length
4-7/20 in
MSS Specifications
MSS-SP-80
Material
Bronze
Maximum Pressure
300 psi CWP
Maximum Temperature
366
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Gas, Water
Schedule Class
150
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Seat Material
Bronze
Valve Size
2-1/2 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1100.1
EACH
  • QUANTITY