DESCRIPTION

Nibco 175 psi Ductile Iron Grooved Gear Operator Butterfly Valve with Switch

NGD17658N

Valve Size:

SPECIFICATIONS

FM Approved
Yes
MSS Specifications
MSS SP-110
Material
Ductile Iron
Maximum Pressure
175 psi
NSF Certified
No
UL Listed
Yes
Valve Operator
Gear Operator Handle
Valve Size
10 in
Valve Type
Butterfly Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY