2-1/2 in. Bronze Threaded Gate Valve

You last purchased this on
 
NIBCO

Model T-103-HC 2-1/2 in. Bronze Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

Model T-103-HC 2-1/2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #NT103HCL
  • Item #1655681
  • Manufacturer Part #NL0100E
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Rising stem
  • Features hose and cap chain
  • The NIBCO® bronze gate valve is designed for automatic fire sprinkler systems for on/off service to sprinkler hose
  • Outside screw and yoke
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Screw-over bonnet
  • Solid wedge
  • Non-rising stem gate valves are used when positive shutoff is required and space saving is a premium
  • These valves are equipped with hose cap and chain (hose threads are American national fire hose threads 7.5 threads per inch)
  • Requires Certification

Specifications

ASTM:
ASTM B-16, ASTM B-371, ASTM B-62
Application:
Commercial, Fire Protection, Industrial, Mechanical
Collection:
Model T-103-HC
End Connection 1:
FNPT
End Connection 2:
GHT
End Connections:
FNPT x GHT
FM Approved:
Yes
Handle Material:
Malleable Iron
Length:
3 in
MSS:
MSS SP-80
Material:
Bronze, Malleable Iron
NSF Certified:
No
Pressure - High:
175
Pressure Class:
175#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Screw-in
Valve Operator:
Hand Wheel
Valve Size:
2-1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
18.25 lb