2-1/2 in. Cast Iron Flanged Pre-Grooved Bolted Bonnet Outside Stem and Yoke Gate Valve
F-607-OTS 2-1/2 in. Cast Iron Flanged Pre-Grooved Bolted Bonnet Outside Stem and Yoke Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid wedge
- UL/ULC listed and FM approved
- Pre-grooved stem for supervisory switch mounting
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Bolted bonnet
- Class 125 flanged end connections
- Outside screw and yoke
- 175 psi/12.1 bar non-shock water working pressure (WWP)
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM B-16, ASTM B-36
- Collection:
- F-607-OTS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Handle Length (in):
- 8 in
- Handle Material:
- Cast Iron
- Length:
- 7-1/2 in
- MSS:
- MSS SP-70
- Material:
- Ductile Iron, Bronze, Cast Bronze
- NSF Certified:
- No
- Pressure - High:
- 175
- Recommended Valve Application:
- Cold Water, Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Bronze
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 55 lb
- Width:
- 7-1/2 in