2-1/2 in. Grooved Check Valve with Buna-N and Nitrile Valve Seat
KG-900-W 2-1/2 in. Grooved Check Valve with Buna-N and Nitrile Valve Seat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Spring actuated
- Fire protection
- Grooved end connections
- Renewable discs
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI C606
- ASTM:
- ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM B-584
- AWWA:
- AWWA C-606
- Clean Bagged:
- No
- Collection:
- KG-900-W
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Height:
- 4-22/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-91/100 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Recommended Valve Application:
- Commercial, Fire Protection, Industrial
- UL Listed:
- Yes
- Valve Disc Material:
- Bronze
- Valve Operator:
- Quarter Turn
- Valve Seat Material:
- Buna-N, Nitrile
- Valve Size:
- 2-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 4.5 lb