2-1/2 in. Press Copper Coupling with EPDM O-ring (Less Stop)

This product has been replaced by

NIBCO Copper Press Coupling
NIBCO 2-1/2 in. Copper Press Coupling (Less Stop)
Manufacturer Part #9020700PC
You last purchased this on
 
NIBCO

2-1/2 in. Press Copper Coupling with EPDM O-ring (Less Stop)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

NIBCO Copper Press Coupling
NIBCO 2-1/2 in. Copper Press Coupling (Less Stop)
Manufacturer Part #9020700PC
NIBCO

2-1/2 in. Press Copper Coupling with EPDM O-ring (Less Stop)

  • Fast #
  • Part #NPC601L
  • Item #3330217
  • Manufacturer Part #9020700PC
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Fifty year warranty
  • Used to connect copper tube and easily repair copper tube
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75 Alloy C12200
Application:
Commercial, HVAC, Plumbing, Potable Water, Residential
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber, Wrot Copper
Material Type:
EPDM
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - High:
200
Product Type:
O-Ring
Temperature Range:
-20 to 250 Deg F
UL Listed:
No
Weight:
0.669 lb