This product requires certification to purchase.

2 Ductile Iron 250 # Ductile Iron EPDM Lug Butterfly Valve Lo

NIBCO

2 Ductile Iron 250 # Ductile Iron EPDM Lug Butterfly Valve Lo

  • Fast #
  • Part #NLD30103K
  • Item #1305570
  • Manufacturer Part #NLG200D
3.8 out of 5 Customer Rating
Brand image
NIBCO

2 Ductile Iron 250 # Ductile Iron EPDM Lug Butterfly Valve Lo

  • Fast #
  • Part #NLD30103K
  • Item #1305570
  • Manufacturer Part #NLG200D
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Geometric drive
  • End of line service at 250 PSI with no downstream flange
  • Ductile iron disc
  • Valve pressure rating 250 psi
  • Lug style
  • EPDM molded-in seat liner
  • Extended neck
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service
  • Requires Certification
Characteristics & Features
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
250 psi
Valve Body Style
1 piece
Valve Operator
Locking Lever
Valve Seat Material
EPDM
Warranty & Product Information
Type
NLD30103K
UPC
039923722652