2 x 2 x 2 in. 20 Mesh Bronze Solder Strainer with Plug
S-221-A 2 x 2 x 2 in. 20 Mesh Bronze Solder Strainer with Plug
Frequently Purchased Together
Product Details
- 200 psi/13.8 bar non-shock cold working pressure
- 20-mesh stainless steel wire screen
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Solid cap
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.18
- ASTM:
- ASTM B-16, ASTM B-584, ASTM B-62, ASTM E-2016, ASTM E-674
- Collection:
- S-221-A
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder x Solder
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 5-19/20 in
- Material:
- Stainless Steel, Bronze
- Material Type:
- 304L
- Maximum Temperature:
- 353
- Mesh Size:
- 20
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Industrial
- Strainer Type:
- Wye
- Valve Size:
- 2 in